Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-001-RA
- Zoro # G525066632
product price:Â
$
19.39
/ea
Key Features
Features
PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds
End 1 Number of Connections
1
Color
Black
Angled Connection
Right
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U420-001-RA
- Zoro #
- G525066632
- UPC #
- -
- Country of Origin
- China
- Features
- PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds
- End 1 Number of Connections
- 1
- Color
- Black
- Angled Connection
- Right
- Jacket Material
- PVC
- End 2 Connection Type
- Type C
- Item
- USB Cable
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Connection Type
- Type C
- Charging Power
- 60 W
- Product Type
- USB-C Cable
- End 2 Number of Connections
- 1
- USB Specification
- 3.1 Gen 1
- NEC Article and Type
- VW-1
- Data Transfer Speed
- 5 GBps
Dimensions
- Overall Length
- 1 ft
Description
USB Cable, USB Specification 3.1 Gen 1, Cured Color Black, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data at 5 Gbps Speeds, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.