Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-003-G2-FL
- Zoro # G925066676
product price:Â
$
14.15
/ea
Key Features
End 1 Connection Type
Type C
USB Specification
3.1 Gen 2
Standards
CE (Europe), FCC (USA), REACH, RoHS
Color
Black
End 1 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-003-G2-FL
- Zoro #
- G925066676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
Details
- End 1 Connection Type
- Type C
- USB Specification
- 3.1 Gen 2
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- Color
- Black
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 10 GBps
- Item
- USB Cable
- Jacket Material
- TPE
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type C
- Features
- Flat USB-C Cable Transfers Data and Charges Devices at Lightning-Fast USB 3.1 Gen 2 Speeds, Innovative Flat Cable Prevents Tangles, Allows Flexible Bends, Reversible USB-C Connectors Attach in Either Direction
- Product Type
- USB-C Cable
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, Flat USB-C Cable Transfers Data and Charges Devices at Lightning-Fast USB 3.1 Gen 2 Speeds, Innovative Flat Cable Prevents Tangles, Allows Flexible Bends, Reversible USB-C Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.