Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-02M-RA
- Zoro # G625066839
product price:Â
$
21.65
/ea
Key Features
Product Type
USB-C Cable
End 1 Number of Connections
1
Features
PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging, Transferring Data at 5 Gbps Speeds or Viewing 4K Video
Charging Power
60 W
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-02M-RA
- Zoro #
- G625066839
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.6 ft
Details
- Product Type
- USB-C Cable
- End 1 Number of Connections
- 1
- Features
- PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging, Transferring Data at 5 Gbps Speeds or Viewing 4K Video
- Charging Power
- 60 W
- Jacket Material
- PVC
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Type C
- Angled Connection
- Right
- NEC Article and Type
- VW-1
- End 2 Number of Connections
- 1
- USB Specification
- 3.1 Gen 1
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- Color
- Black
- Item
- USB Cable
- Data Transfer Speed
- 5 GBps
Description
USB Cable, USB Specification 3.1 Gen 1, Cured Color Black, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging, Transferring Data at 5 Gbps Speeds or Viewing 4K Video, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.