Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420F-15M-D3
- Zoro # G425066879
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Type C
USB Specification
3.1 Gen 2
Standards
CAN/CSA C22.2, CE (Europe), EN 55032, FCC (USA), REACH, RoHS, UKCA, UL
NEC Article and Type
CMP
Overall Length
49.2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U420F-15M-D3
- Zoro #
- G425066879
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- Type C
- USB Specification
- 3.1 Gen 2
- Standards
- CAN/CSA C22.2, CE (Europe), EN 55032, FCC (USA), REACH, RoHS, UKCA, UL
- NEC Article and Type
- CMP
- Color
- Black
- Jacket Material
- PVC
- Data Transfer Speed
- 10 GBps
- End 1 Number of Connections
- 1
- End 2 Connection Type
- Type C
- End 2 Number of Connections
- 1
- Features
- 15 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations
- Item
- USB Cable
- Product Type
- USB-C Cable
Dimensions
- Overall Length
- 49.2 ft
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, 15 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, CAN/CSA C22.2, CE (Europe), EN 55032, FCC (USA), REACH, RoHS, UKCA, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.