Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U521-1P0M-WH
- Zoro # G125066520
product price:Â
$
26.55
/ea
Key Features
Jacket Material
TPE
Overall Length
1 m
Standards
CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE
Color
White
NEC Article and Type
VW-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U521-1P0M-WH
- Zoro #
- G125066520
- UPC #
- -
- Country of Origin
- China
- Jacket Material
- TPE
- Standards
- CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE
- Color
- White
- NEC Article and Type
- VW-1
- Features
- 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 40 GBps
- Charging Power
- 240 W
- USB Specification
- 4.0
- End 2 Connection Type
- Type C
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 1 Connection Type
- Type C
- Item
- USB Cable
Dimensions
- Overall Length
- 1 m
Description
USB Cable, USB Specification 4.0, Cured Color White, 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support, CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.