USBCable
- Mfr # U521-1P0M-WH20G
- Zoro # G725066654
product price:Â
$
35.35
/ea
Key Features
Standards
CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE
Product Type
USB-C Cable
End 2 Number of Connections
1
End 1 Connection Type
Type C
Overall Length
2 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U521-1P0M-WH20G
- Zoro #
- G725066654
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 m
Details
- Standards
- CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE
- Product Type
- USB-C Cable
- End 2 Number of Connections
- 1
- End 1 Connection Type
- Type C
- NEC Article and Type
- VW-1
- Item
- USB Cable
- End 1 Number of Connections
- 1
- Jacket Material
- TPE
- Color
- White
- Features
- 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support
- Data Transfer Speed
- 20 GBps
- Charging Power
- 240 W
- USB Specification
- 4.0
- End 2 Connection Type
- Type C
Description
USB Cable, USB Specification 4.0, Cured Color White, 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support, CE, FCC Class B, PD 3.1, RoHS, UKCA, UL, WEEE Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.