Zoro Homepage

USB/PS2 Cable, B020-U08/U16, 10ft

  • Mfr # P778-010

  • Zoro # G5193259


product price: $30.69
/ea

Key Features

Cable Length
10 ft
Color
Black
Features
Molded
Shielding
Yes
Product Type
KVM Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P778-010
Zoro #
G5193259
UPC #
037332155481
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
Color
Black
Features
Molded
Shielding
Yes
Product Type
KVM Cable
Compatibility
Tripp Lite NetDirector KVM Switches B020-U08-19-K, B020-U16-19-K, B022-U16
Connector on First End Details
1 x 18-pin HD-18 Keyboard/Video/Mouse - Male
Conductor
Copper
End 1 Connection Type
HD-18 Keyboard/Video/Mouse - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
End 2 Connection Type
USB Type A - Male, HD-15 - Male, Mini-DIN (PS/2) - Male
Environmentally Friendly
Yes

Description

USB/PS2 Cable,B020-U08/U16,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.