Zoro Homepage

USB/PS2 Cable, KVM, B040/B042 Series, 15ft

  • Mfr # P780-015

  • Zoro # G5411887


product price: $43.39
/ea

Key Features

Cable Length
15 ft
Color
Black
Features
Molded
Product Type
KVM Cable
Compatibility
Tripp Lite B042-Series KVM Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P780-015
Zoro #
G5411887
UPC #
037332141453
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
USB/PS2 Cable,KVM,B040/B042 Series,15ft
Color
Black
Features
Molded
Product Type
KVM Cable
Compatibility
Tripp Lite B042-Series KVM Switches
Conductor
Copper
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x Mini-DIN (PS/2) - Male, 1 x USB Type A - Male
Connector on First End Details
1 x 15-pin HD-15 - Male
Package Contents
P780-015 KVM Cable, 15 ft. USB/PS2 All-in-1 KVM Cable Kit
Compatible With
Tripp Lite B042-Series KVM Switches

Description

USB/PS2 Cable,KVM,B040/B042 Series,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.