
USB/VGA Cable KVM Switch w/Audio & USB Peripheral Sharing 2-Port
Mfr # B032-VUA2
Zoro # G6777549
product price: $54.19
/eaKey Features
Width
2.6"
Height
1"
Depth
3.1"
Package Contents
2-Port USB/VGA Cable KVM Switch with Audio, Cables and USB Peripheral Sharing, Owner's Manual
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B032-VUA2
Zoro #
G6777549
UPC #
037332205988
Country of Origin
China
Dimensions
Width
2.6"
Height
1"
Depth
3.1"
Details
Item
KVM Switchbox
Package Contents
2-Port USB/VGA Cable KVM Switch with Audio, Cables and USB Peripheral Sharing, Owner's Manual
VGA
Yes
Number of USB Ports
2
Number of VGA Ports
1
Environmentally Friendly
Yes
Number of Local Users Supported
1
Maximum Video Resolution
204(8) 1536
Number of Computers Supported
2
USB
Yes
Mount Type
Desktop
Max. Resolution
2048 x 1536
Description
USB/VGA Cable KVM Switch w/Audio / USB P
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.