Zoro Homepage

VENTILATION SYSTEM SRCOOL3KTP

  • Mfr # SRCOOLTMVENT

  • Zoro # G312339765


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
56.6 in
Depth
30.1 in
Height
8.7 in
Input Voltage
240 V AC, 100 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLTMVENT
Zoro #
G312339765
UPC #
37332267238
Country of Origin
China

Dimensions

Width
56.6 in
Depth
30.1 in
Height
8.7 in

Details

Item
Emergency Fallback Ventilation System
Material
Steel
Input Voltage
240 V AC, 100 V AC
Environmentally Friendly
Yes
Package Contents
Emergency Fallback Ventilation System for SRCOOL3KTP Air Conditioner, Emergency Vent assembly, 6 x Mounting Screws, External Power Supply (Input: 100-240V, 50/60 Hz, 1A; Output: 12V 2.5A), Installation Instructions
Power Source
AC Adapter
Input Current
4.16666666666667E-02
Application
Monitor
Color
Black
Mounting
Rack
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.