Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA Analog Trunk Cable, TypeA, Plenum, 35Ft

  • Mfr # EZA-035-P

  • Zoro # G1713056


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Cable Length
35 ft
Color
Black
Cable Type
VGA
Features
Eliminates Need to Field Terminate VGA Connectors
Connector Type
14-Pin DIN Female/14-Pin DIN Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-035-P
Zoro #
G1713056
UPC #
037332141873
Country of Origin
China

Dimensions

Cable Length
35 ft
Length
35 ft
Conductor Size
28 AWG
Overall Length
35 ft
Cable Diameter
0.88 in

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Features
Eliminates Need to Field Terminate VGA Connectors
Connector Type
14-Pin DIN Female/14-Pin DIN Female
Shielding Type
Dual Shielded, Copper Braiding
Shielding
Triple Shielded
Impedance
75 ohm
Jacket Material
PVC
Number of Cables
1
For Use With
VGA Connectors
Standards
RoHS Compliant
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Shielding Material
Copper
NEC Article and Type
Not Rated
Jacket Color
Black/Green
Shielded
Shielded
Jacket Type
Plenum
Maximum Impedance
75 ohm
End 2 Number of Connections
1
End 1 Number of Connections
1
Total Number of Cables
1
End 2 Connection Type
14-Pin DIN Female
Conductor Gauge
28 AWG
Cable Color
Black/Green
End 1 Connection Type
14-Pin DIN Female
Connection A
1 x Proprietary
Connection B
1 x Proprietary
Includes
Type-A Analog Plenum Trunk Cable, Easy Pull Type-A VGA Analog Plenum Trunk Cable, 35 ft.

Description

Video Cable, Cable Color Black/Green, Overall Length 35 ft, Conductor Gauge 28 AWG, For Use With VGA Connectors, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 14-Pin DIN Female, End 2 Connection Type 14-Pin DIN Female, Jacket Color Black/Green, Standards RoHS Compliant, Cable Diameter 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.