VGA Analog Trunk Cable, TypeA, Plenum, 50Ft (Discontinued)
- Mfr # EZA-050-P
- Zoro # G2614823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZA-050-P
Zoro #
G2614823
UPC #
037332141866
Country of Origin
China
Dimensions
Length
50 ft.
Conductor Size
28 AWG
Details
Cable Type
VGA
For Use With
Tripp Lite VGA Connectors
Jacket Material
Plenum
Connector Type
14-Pin DIN Female/14-Pin DIN Female
Color
Black
Features
Threaded Ends with Screw-On Pull Caps, Variety of Connection Options, Plenum-Rated Jacket
Shielding Type
Double (Foil & Braid)
Impedance
75 ohms
Number of Cables
1
Shielding
Double (Foil & Braid)
Item
Video Cable
Description
Video Cable, For Use With Tripp Lite VGA Connectors, Jacket Material Plenum, Features Threaded Ends with Screw-On Pull Caps, Variety of Connection Options, Plenum-Rated Jacket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.