VGA Cable, Monitor, 640x480, HD15, M/F, 25ft
Mfr # P510-025
Zoro # G5193828
product price:Â $7.75
/eaKey Features
Cable Length
25 ft
Color
Gold
Cable Type
VGA
Features
Gold Plated Connectors And Gold Plated Copper Contacts Ensure Excellent Conductivity
Connector Type
Male to Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P510-025
Zoro #
G5193828
UPC #
037332123015
Country of Origin
China
Dimensions
Cable Length
25 ft
Length
25 ft.
Details
Item
Video Cable
Color
Gold
Cable Type
VGA
Features
Gold Plated Connectors And Gold Plated Copper Contacts Ensure Excellent Conductivity
Connector Type
Male to Female
Conductor Material
Copper
Standards
RoHS Compliant
Number of Cables
1
Shielding
Foil
Shielded / Unshielded
Shielded
Includes
VGA Extension Gold Cable, 25-ft. VGA Monitor Extension Gold Cable HD15F to HD15M
Connection A
1 x HD-15 - Male
Connection B
1 x HD-15 - Female
Cable Characteristic
Extension Cable
Description
VGA Cable,Monitor,640x480,HD15,M/F,25ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.