VGA Cable, Monitor, 640x480, HD15, M/M, 15ft
Mfr # P512-015
Zoro # G5193800
product price:Â $12.19
/eaKey Features
Cable Length
15 ft
Color
Black
Cable Type
VGA
Features
Molded, Strain Relief, EMI Protection
Connector Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P512-015
Zoro #
G5193800
UPC #
037332182494
Country of Origin
China
Dimensions
Cable Length
15 ft
Length
15 ft.
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Molded, Strain Relief, EMI Protection
Connector Type
Male to Male
Number of Cables
1
Conductor Material
Copper
Shielding
Foil
Standards
RoHS Compliant
Shielded / Unshielded
Shielded
Material
Foil - Shielding
Shielded
Yes
Finish
Gold
Connection A
1 x 15-pin HD-15 - Male
Supported Resolution
2048 x 1536
Connection B
1 x 15-pin HD-15 - Male
Device Supported
Computer, Monitor, Video Device
Environmentally Friendly
Yes
Description
VGA Cable,Monitor,640x480,HD15,M/M,15ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.