Zoro Homepage

VGA-Cat5/6 Extender, Up to 1000ft, Box

  • Mfr # B130-111A

  • Zoro # G5190057


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
(2) HD15 (Female); RJ45 (Female); (2) 3.5MM (Female); HD15 (Female); (2) RJ45 (Female); 3.5MM (Female)
Jacket Color
Black
Cable Type
VGA/SVGA; Stereo Audio
Color
Black
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B130-111A
Zoro #
G5190057
UPC #
037332161628
Country of Origin
Taiwan, Province of China

Description

VGA-Cat5/6 Extender,Up to 1000ft,Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.