Zoro Homepage
This item is Discontinued.
Tripp Lite VGA-Cat5/6 Extender, Up to 1000ft, Box B132-110A

VGA-Cat5/6 Extender, Up to 1000ft, Box (Discontinued)

  • Mfr # B132-110A
  • Zoro # G5189987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B132-110A
Zoro #
G5189987
UPC #
037332161635
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
4.50"
Receiver Depth
2.50"
Receiver Height
1"

Details

Connector Type - Patch Cord
RJ45 (Female); HD15 (Female); 3.5MM (Female); RJ45 (Female)
Jacket Color
Black
Item
VGA-Cat5/6 Extender,Up to 1000ft,Box
Cable Type
VGA/SVGA; Stereo Audio
Color
Black
Network (RJ-45)
Yes
Number of VGA Outputs
1
Product Name
B132-110A Remote/Repeater Unit
Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired
Product Color
Black
Package Contents
B132-110A Remote/Repeater Unit, Power Adapter, Image Adjustment Screwdriver, Mounting Hardware, User Manual
Media Type Supported
Twisted Pair
Additional Information
Daisy chainable
Maximum Video Resolution
1920 x 1440
VGA Out
Yes
Form Factor
Wall Mountable, Rack-mountable, Pole-mountable
Number of Output Devices Supported
1
Maximum Operating Distance
2000 ft
Twisted Pair Cable Standard
Category 5
TAA Compliant
Yes

Description

VGA-Cat5/6 Extender,Up to 1000ft,Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.