Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA-Cat5/6 Extender, Up to 500ft, EDID

  • Mfr # B130-202

  • Zoro # G5190048


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
(2) HD15 (Female); RJ45 (Female); (2) HD15 (Female); RJ45 (Female)
Jacket Color
Black
Cable Type
VGA/SVGA
Number of Ports
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B130-202
Zoro #
G5190048
UPC #
037332182630
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
4.50 in
Transmitter Depth
2.44 in
Transmitter Height
1.06 in
Receiver Unit Dimensions (hwd / in.)
4.53 x 1.06 x 2.46
AC Power Adapter Cord Length (ft.)
4.5
Transmitter Unit Dimensions (hwd / in.)
4.53 x 1.06 x 2.46

Details

Item
Video Extender Transmitter/Receiver
Connector Type - Patch Cord
(2) HD15 (Female); RJ45 (Female); (2) HD15 (Female); RJ45 (Female)
Jacket Color
Black
Cable Type
VGA/SVGA
Number of Ports
2
Color
Black
Temp. Range
32 to 122°F
Input Voltage
5 V DC, 120 V AC, 230 V AC
Product Type
Video Extender Transmitter/Receiver
Product Name
B130-202 Video Console/Extender
Platform Supported
PC
Connectivity Technology
Wired
Network (RJ-45)
Yes
Package Contents
B130-202 Transmitter Unit, B130-202 Receiver Unit, 2 x External Power Supplies (Input: 100-240V, 50/60Hz, 0.5A Output: 5V, 2A), Screwdriver For Equalization Adjustment, Owner's Manual
VGA In
Yes
Number of Network (RJ-45) Ports
2
Maximum Operating Distance
500 ft
VGA Out
Yes
TAA Compliant
Yes
Number of Output Devices Supported
2
Maximum Video Resolution
1920 x 1440
Number of VGA Outputs
4
Twisted Pair Cable Standard
Category 6
Number of VGA Inputs
1
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
RS-232 Serial Extension Support
No
Package Includes
Transmitter Unit;Receiver Unit;(2) External Power Supplies with NEMA 1-15P Plug (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A, 4.5 ft.);Screwdriver for equalization adjustment;Owner's manual
Technology
VGA/SVGA; Cat5/5e; Cat6
Max 800 x 600 Range (ft)
500
Transmitter - Number of Video Outputs
2
Host Connector
HD15 (FEMALE)
Receiver - Number of Video Outputs
2
Product Compliance
FCC (USA)
Maximum Signal Range Details
500 ft @ 1024 x 768 (60Hz) 165 ft @ 1440 x 900 (60Hz)
DC Barrel Plug
OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
Side A - Connector 1
(3) HD15 (FEMALE)
Transmitter - Local Display Output
VGA
Number of Displays
4
Power Source
Transmitter and Receiver (Included)
Side B - Connector 1
(2) HD15 (FEMALE)
Range Extension using other Tripp Lite product
1000ft @ 1024 x 768 (60Hz) 500ft @ 1920 x 1440 (60Hz)
Max Supported Video Resolution
1440x900 @ 60Hz
Operating Temperature Range
32 to 122 F (0 to 50 C)
Max 720P Range (ft)
165
External Power Supply Certifications
FCC; PSE; TUV; UL; cUL
Receiver/Transceiver Video Output
VGA
Other Tripp Lite product used to extend range
B132-110A
IR Remote Extension Support
No
Max 640 x 480 Range (ft)
500
Max 480P Range (ft)
500
LED Indicators
TX & RX: Red (Power); EDID (Orange); RJ45: Green (Connection), Orange (Data Transmission)
Built-In Equalizer
Yes
AC Power Adapter Input Specs (V / Hz / A)
100-240V / 50-60Hz / 0.5A
Relative Humidity
10% to 90% RH, Non-Condensing
Power Over Cable (PoC) Support
No
Side B - Connector 2
RJ45 (FEMALE)
Side A - Connector 2
RJ45 (FEMALE)
Max 1280 x 720 (720p) Range (ft)
165
Max 1440 x 900 Range (ft)
165
AC Power Adapter Output Specs (V / A)
5V/2A
Housing
Metal
Transmitter Video Input
VGA
Included Mounting Accessories
Wallmount
Max 480i Range (ft)
500
Form Factor/Mounting Options
Box; Wall-mount
Power Source Type
AC Adapter
Storage Temperature Range
-4 to 158 (-20 to 70 C)
AC Plug Type
NEMA 1-15P
Maximum Signal Range (ft)
500
3D Video Supported
No
EDID Compatible
Yes
AC Adapter
Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A, 4.5 ft.
Max 1024 x 768 Range (ft)
500
Recommended Cabling
Solid Wire Cat6 Cables (Tripp Lite's N202-Series)
Includes
B130-202 Transmitter UnitB130-202 Receiver Unit2 x External Power Supplies (Input: 100-240V, 50/60Hz, 0.5A Output: 5V, 2A)Screwdriver For Equalization AdjustmentOwner's Manual
Base Unit Connectivity Technology
Wired

Description

VGA-Cat5/6 Extender,Up to 500ft,EDID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.