Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA-Cat5/6 Extender, Up to 750ft, USB

  • Mfr # B132-100A-MR

  • Zoro # G5190011


product price: $59.15
/ea

Key Features

Connector Type - Patch Cord
RJ45 (Female); HD15 (Female); 3.5MM (Female)
Jacket Color
Black
Cable Type
VGA/SVGA; Stereo Audio
Color
Black
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B132-100A-MR
Zoro #
G5190011
UPC #
037332185556
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
3.60 in
Receiver Height
1 in
Receiver Width
2.50 in

Details

Item
Video Extender Receiver
Connector Type - Patch Cord
RJ45 (Female); HD15 (Female); 3.5MM (Female)
Jacket Color
Black
Cable Type
VGA/SVGA; Stereo Audio
Color
Black
Number of Ports
1
Maximum Video Resolution
1920 x 1080
Product Name
VGA with Audio over Cat5 Extender, Receiver, USB-Powered, Up to 750-ft
Number of USB Ports
1
Network (RJ-45)
Yes
Product Type
Video Extender Receiver
Maximum Operating Distance
750 ft
Media Type Supported
Twisted Pair
TAA Compliant
Yes
Graphics Modes
Full HD
VGA Out
Yes
Certifications & Standards
TAA
Product Color
Black
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
1
Number of Output Devices Supported
1
Number of VGA Outputs
1
USB
Yes
Twisted Pair Cable Standard
Category 6
Package Contents
VGA with Audio over Cat5 Extender, Receiver, USB-Powered, Up to 750-ft, USB Micro-B Cable, Screwdriver For EQ/Gain Adjustment, Owner's Manual
Max 480i Range (ft)
750
Max 1600 x 1200 Range (ft)
300
Max 1080P Range (ft)
300
Max 480P Range (ft)
750
Power Source
Unit (Included)
Max 1024 x 768 Range (ft)
750
Storage Temperature Range
-4 to 158 (-20 to 70 C)
Max 1280 x 720 (720p) Range (ft)
300
Max 720P Range (ft)
300
Housing
Metal
Max 800 x 600 Range (ft)
750
Range Extension using other Tripp Lite product
1000ft @ 1024 x 768 (60Hz) 500ft @ 1920 x 1440 (60Hz)
Receiver - Number of Video Outputs
1
Number of Displays
1
Max Supported Video Resolution
1920x1080 (1080p @ 60Hz)
Other Tripp Lite product used to extend range
B132-110A
Form Factor/Mounting Options
Pigtail
Side B - Connector 1
HD15 (MALE)
Max 1440 x 900 Range (ft)
300
Built-In Equalizer
Yes
Maximum Signal Range (ft)
750
Max 1920 x 1080 (1080p) Range (ft)
300
Power Source Type
USB
Package Includes
B132-100A-MR;USB Micro-B cable;Screwdriver for EQ/Gain adjustment;Owner's Manual
Audio Specification
Stereo Audio
Side B - Connector 2
3.5MM (FEMALE)
IR Remote Extension Support
No
RS-232 Serial Extension Support
No
Maximum Signal Range Details
750 ft @ 1024 x 768 (60Hz) 300 ft @ 1920 x 1080 (60Hz)
Side A - Connector 1
RJ45 (FEMALE)
Max 640 x 480 Range (ft)
750
Receiver/Transceiver Video Output
VGA
Recommended Cabling
Solid Wire Cat6 Cables (Tripp Lite's N202-Series)
Power Over Cable (PoC) Support
No
Relative Humidity
10% to 90% RH, Non-Condensing
3D Video Supported
No
Audio Output
3.5mm
Operating Temperature Range
32 to 122 F (0 to 50 C)
LED Indicators
Red (Green); Orange (Activity, EDID)
EDID Compatible
Yes
Max 1080i Range (ft)
300
Technology
VGA/SVGA; Stereo Audio; Cat5/5e; Cat6
Standards
TAA
Includes
VGA with Audio over Cat5 Extender, Receiver, USB-Powered, Up to 750-ftUSB Micro-B CableScrewdriver For EQ/Gain AdjustmentOwner's Manual
Base Unit Connectivity Technology
Wired
Environmentally Friendly
Yes

Description

VGA-Cat5/6 Extender,Up to 750ft,USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.