
VGA KVM CONSOLE EXTENDER OVER CAT5 UTP FOR USB & PS/2 DEVICE
Mfr # B013-330
Zoro # G214936444
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Maximum Video Resolution
1600 x 1200
Number of VGA Ports
2
Number of PS/2 Ports
2
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B013-330
Zoro #
G214936444
UPC #
37332143419
Country of Origin
China
Details
Item
KVM Console/Extender
Number of Network (RJ-45) Ports
2
Maximum Video Resolution
1600 x 1200
Number of VGA Ports
2
Number of PS/2 Ports
2
PS/2 Port
Yes
Network (RJ-45)
Yes
VGA
Yes
Package Contents
B013-330 Cat5e KVM Console Extender Kit, Transmitter and Receiver Unit (1 each), 3-ft. PC/KVM Cable Kit (1), Power Adapter (DC9V, 1A) for Receiver Unit (1), 4-ft. USB A-B Cable (1), Quick Start Guide
KVM Technology
Analog
Connectivity Technology
Wired
Graphic Mode
UXGA
Maximum Operating Distance
328.08 ft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.