Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA KVM SWITCH 4-PORT FOR KEYBOARD/MOUSE

  • Mfr # B006-VU4-1

  • Zoro # G815626171


product price: $234.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Width
1.2 in
Max. Resolution
2048 x 1536
Number of Local Users Supported
1
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B006-VU4-1
Zoro #
G815626171
UPC #
37332279804
Country of Origin
China

Dimensions

Width
1.2 in
Height
0.6 in
Depth
3.1 in

Details

VGA
Yes
Max. Resolution
2048 x 1536
Number of Local Users Supported
1
Number of USB Ports
2
Number of VGA Ports
5
USB
Yes
Mount Type
Desktop
Features
Plug and Play, LED Indicator, Bus Powered
Environmentally Friendly
Yes
Number of Computers Supported
4
Maximum Operating Temperature
122°F (50°C)
Number of PS/2 Ports
2
Graphic Mode
QXGA
Package Contents
B006-VU4-1 4-Port VGA KVM Switch, Quick Start Guide
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.