
VGA KVM SWITCH W VGA USB AUDIO 4-PORT
Mfr # B032-VUA4
Zoro # G114883022
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Width
38.4"
Depth
37"
Height
9.7"
Package Contents
4-Port VGA KVM Switch with Built-In VGA, USB and 3.5 mm Audio Cables Quick Start Guide
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B032-VUA4
Zoro #
G114883022
UPC #
37332279798
Country of Origin
Taiwan, Province of China
Dimensions
Width
38.4"
Depth
37"
Height
9.7"
Details
Item
KVM Switchbox
Package Contents
4-Port VGA KVM Switch with Built-In VGA, USB and 3.5 mm Audio Cables Quick Start Guide
Environmentally Friendly
Yes
Number of Local Users Supported
1
Number of USB Ports
4
Number of Computers Supported
4
USB
Yes
Number of VGA Ports
4
VGA
Yes
Maximum Operating Temperature
122°F (50°C)
Maximum Video Resolution
204(8) 1536
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.