
VGA MONITOR EXTENSION CABLE COAX HIGH RESOLUTION M/F 1080P 3FT
Mfr # P500-003
Zoro # G014878487
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
Key Features
Cable Length
3 ft
Color
Black
Cable Type
VGA
Features
Molded, Flexible, EMI/RF Protection, Strain Relief
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500-003
Zoro #
G014878487
UPC #
37332203564
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Video Cable
Color
Black
Cable Type
VGA
Features
Molded, Flexible, EMI/RF Protection, Strain Relief
Connector Plating
Gold
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Female
Supported Resolution
2048 x 1536
Device Supported
Monitor, Video Device
Contact Plating
Gold
Connector Type on First End
HD-15 - Male
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.