
VGA TO HDMI ADAPTER CONVERTER CABLE W AUDIO & USB POWER 1080P 6FT
Mfr # P116-006-HDMI-A
Zoro # G214883601
product price:Â $35.55
/eaKey Features
Cable Type
HDMI/Mini-phone/USB/VGA
Color
Black
Cable Length
6 ft
Includes
Quick Start Guide
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P116-006-HDMI-A
Zoro #
G214883601
UPC #
37332203342
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
HDMI/Mini-phone/USB/VGA
Color
Black
Item
A/V Cable
Includes
Quick Start Guide
Features
Corrosion Resistant
Green Environmental Attribute
Environmentally Friendly
Package Contents
P116-006-HDMI-A VGA + Audio to HDMI Adapter Cable (M/M), 6-ft., Quick Start Guide
Connector Plating
Gold
Supported Resolution
1920 x 1080
Contact Plating
Gold
Device Supported
Home Theater System, TV, Projector, Audio/Video Device, Monitor
Connector on Second End Details
(1) 15-pin HD-15 - Male, (1) USB Type A - Male, (1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.