
Tripp Lite by Eaton VGA to HDMI Component Adapter Converter with RCA Stereo Audio VGA to HDMI 1080p
Mfr # P116-000-HDSC2
Zoro # G815665385
product price:Â $48.85
/eaKey Features
Includes
VGA with RCA Stereo Audio to HDMI Converter/Scaler, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), 4 ft, Owner's Manual
Width
3.5 in
Maximum Resolution
1920 x 1440
Mounting
External
VGA
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P116-000-HDSC2
Zoro #
G815665385
UPC #
37332188342
Country of Origin
China
Dimensions
Width
3.5 in
Depth
2.8 in
Height
1 in
Details
Item
Video Scaler
Includes
VGA with RCA Stereo Audio to HDMI Converter/Scaler, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), 4 ft, Owner's Manual
Maximum Resolution
1920 x 1440
Mounting
External
VGA
Yes
Functions
Video Scaling
HDMI
Yes
Audio Line In
Yes
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.