
VGA Video 2-Port Splitter, HD15, Black
Mfr # B114-002-R
Zoro # G714936364
product price: $45.49
/eaKey Features
Color
Black
Includes
B114-002-R VGA Splitter, External Power Supply with NEMA 1-15P Plug, User Manual
Max. Data Transmission Distance
210 ft
Input Voltage
9 V DC
Graphics Modes
QXGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B114-002-R
Zoro #
G714936364
UPC #
37332124890
Country of Origin
China
Dimensions
Maximum Video Bandwidth
350 MHz
Details
Item
Video Switchbox
Color
Black
Includes
B114-002-R VGA Splitter, External Power Supply with NEMA 1-15P Plug, User Manual
Max. Data Transmission Distance
210 ft
Input Voltage
9 V DC
Graphics Modes
QXGA
Number of VGA Outputs
2
Maximum Video Resolution
204(8) 1536
Number of VGA Inputs
1
Number of Input Devices Supported
1
Device Supported
Computer
Number of Displays Supported
2
VGA Out
Yes
VGA In
Yes
Maximum Resolution
2048 x 1536
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.