VGA with Audio to HDMI Converter/Scaler (Discontinued)
- Mfr # P116-000-HDSC1
- Zoro # G5189305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P116-000-HDSC1
Zoro #
G5189305
UPC #
037332188335
Country of Origin
China
Dimensions
Depth
2.4"
Height
0.8"
Width
2.2"
Manufacturers Warranty Length
2 yr
Maximum Video Bandwidth
165 MHz
Details
Item
Signal Converter
Color
White
Includes
VGA with Audio to HDMI Converter/Scaler, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V, 2A), 4 ft., Owner's Manual
Standards
RoHS Compliant
Input Voltage
5 V DC
Product Type
Video Adapter
End 2 Number of Connections
1
End 1 Connection Type
VGA Female
End 1 Number of Connections
1
Total Number of Adapters
1
Maximum Resolution
1920 x 1440
VGA In
Yes
Audio Line In
Yes
HDMI Out
Yes
Environmentally Friendly
Yes
Description
VGA with Audio to HDMI Converter/Scaler, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color White, End 1 Connection Type VGA Female, Product Type Video Adapter, Includes Power Supply, Manufacturers Warranty Length 2 yr, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.