Zoro Homepage

Video Adapter, Mini-DP 1.2, HDMI, 4Kx2K, 6"

  • Mfr # P137-06N-HD-UHD

  • Zoro # G5194001


product price: $25.19
/ea

Key Features

Color
White
Max Supported Color Depth
36-bit Deep Color
Technology
HDMI, DisplayPort
Cable Length (in.)
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-06N-HD-UHD
Zoro #
G5194001
UPC #
037332183910
Country of Origin
China

Dimensions

Max Supported Color Depth
36-bit Deep Color
Cable Length (in.)
6in

Details

Item
Video Adapter,Mini-DP 1.2,HDMI,4Kx2K,6"
Color
White
Technology
HDMI, DisplayPort

Description

Video Adapter,Mini-DP 1.2,HDMI,4Kx2K,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.