
VR LINK CABLE META QUEST 2 5M
Mfr # UVR-05M-CC
Zoro # G812088330
product price: $24.25
/eaKey Features
Cable Length
16.40 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVR-05M-CC
Zoro #
G812088330
UPC #
37332284167
Country of Origin
Viet Nam
Dimensions
Cable Length
16.40 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Material
PVC
Features
Angled Connector, Snag Free, Plug & Play, Passive, Power Delivery 3.0
Cable Type
USB-C
Data Transfer Rate
5-Gbit/s
Contact Plating
Nickel
Connector Plating
Nickel
American Wire Gauge
30/28/21 AWG
Jacket Color
Black
Device Supported
Computer, Smartphone, Notebook, VR Headset, PC
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male
Environmentally Friendly
Yes
Jacket Type
VW-1
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Data Transfer Speed
5-Gbit/s
Color
Black
Product Material
PVC
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.