Zoro Homepage

Wall Bracket For Wireless Acce, ENBRKT

  • Mfr # ENBRKT

  • Zoro # G6191842


product price: $71.15
/ea

Key Features

Color
White
Width
7"
Height
2.6"
Depth
8.6"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENBRKT
Zoro #
G6191842
UPC #
37332214447
Country of Origin
China

Dimensions

Width
7"
Height
2.6"
Depth
8.6"

Details

Color
White
Material
Steel
Product Type
Mounting Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.