Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL MOUNT FOR SIT STAND DESKTOP WORKSTATION STANDING DESK

  • Mfr # WWSS1332W

  • Zoro # G915806657


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Displays Supported
1
Maximum Screen Size Supported
32 in
Mounting Pattern
75 x 75, 100 x 100
Package Contents
Bracket Arm, Support Mast, Keyboard Shelf, 2 X Decorative Covers, Hex Key, 4 mm, Hex Key, 6 mm, Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWSS1332W
Zoro #
G915806657
UPC #
37332212740
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
Package Contents
Bracket Arm, Support Mast, Keyboard Shelf, 2 X Decorative Covers, Hex Key, 4 mm, Hex Key, 6 mm, Mounting Hardware, Owner's Manual
Environmentally Friendly
Yes
Product Line
WorkWise
Item
Wall Mount
Maximum Load Capacity
17.64 lb
Color
Black
Device Supported
TV, Keyboard, Fan, Telephone, Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.