Wall Mount Rack Enclosure Cabinet Deep Clear Acrylic Window 26U (Discontinued)
- Mfr # SRW26USDPG
- Zoro # G6778048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW26USDPG
Zoro #
G6778048
UPC #
37332189745
Country of Origin
China
Dimensions
Overall Height
49.6 in
Width
23.6 in
Depth
25.5 in
Rack Width
19 in
Rack Height
26U
Rack Depth
24.50 in
Details
Item
Wall Mount Rack Enclosure Cabinet Deep C
Color
Black, Clear
Material
Steel, Acrylic
Load Capacity
250 lb
Mounting
Wall
Includes
48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, (2) Keys, Owner's Manual
Application
UPS
Green Environmental Attribute
Environmentally Friendly
Assembly
Not Required
Static Weight Capacity
250 lb
Description
Wall Mount Rack Enclosure Cabinet Deep C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.