
WALL-MOUNT SHELF 20 IN WIDE UP TO 200 LB
Mfr # SRWOSHELFSM
Zoro # G214914084
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
20.23 in
Depth
17.12 in
Height
14.98 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWOSHELFSM
Zoro #
G214914084
UPC #
37332263001
Country of Origin
China
Dimensions
Width
20.23 in
Depth
17.12 in
Height
14.98 in
Details
Item
Mounting Shelf
Material
Steel
Environmentally Friendly
Yes
Features
Heavy Duty, Vented Design, Rounded Edge/Corner, Grommet
Device Supported
Router, Switch, Server, Rack, Network Equipment
Maximum Load Capacity
198.42 lb
Durability
Wear Resistant
Color
Black
Application
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.