
WALL MOUNT TABLETS 9.7-11 IN
Mfr # DMTB11
Zoro # G312190311
product price: $52.15
/eaKey Features
Height
8.90 in
Includes
Secure Wall Mount for 9.7 in. to 11 in. Tablets, White, Mounting hardware, 2x Keys, Installation Instructions
Width
13.50 in
Depth
0.9"
Device Supported
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMTB11
Zoro #
G312190311
UPC #
37332278807
Country of Origin
China
Dimensions
Height
8.90 in
Width
13.50 in
Depth
0.9"
Maximum Screen Size Supported
11 in
Minimum Screen Size Supported
9.70 in
Details
Item
Wall Mount
Includes
Secure Wall Mount for 9.7 in. to 11 in. Tablets, White, Mounting hardware, 2x Keys, Installation Instructions
Device Supported
Tablet
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Mounting Pattern
75 x 75
Mount Profile
Low Profile
Maximum Load Capacity
2.20 lb
Durability
Scuff Resistant, Scratch Resistant
Features
Anti-skid, Full Motion, Anti-theft, Key Lock, Security Lock, Landscape/Portrait Mounting, Locking Mechanism
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.