Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALLMOUNT BRACKET 12U W SHELF

  • Mfr # SRWO12UBRKTSHEL

  • Zoro # G212190305


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Depth
15 in
Height
24.7 in
Mounting
Wall Mount
Includes
12U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO12UBRKTSHEL
Zoro #
G212190305
UPC #
37332262974
Country of Origin
China

Dimensions

Depth
15 in
Height
24.7 in
Width
19.9 in
Rack Width
19 in
Rack Height
12U

Details

Item
Rack Shelf
Material
Cold Rolled Steel
Mounting
Wall Mount
Includes
12U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Static/Stationary Weight Capacity
150 lb
Features
Heavy Duty
Application
Networking, UPS, Switch, Router, Patch Panel
Green Environmental Attribute
Environmentally Friendly
Color
Black
Form Factor
Wall Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.