
WALLMOUNT BRACKET 4U W SHELF
Mfr # SRWO4UBRKTSHELF
Zoro # G512190326
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Includes
4U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Material
Cold Rolled Steel
Depth
15 in
Height
10.7 in
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO4UBRKTSHELF
Zoro #
G512190326
UPC #
37332262950
Country of Origin
China
Dimensions
Depth
15 in
Height
10.7 in
Width
19.9 in
Rack Height
4U
Rack Width
19 in
Details
Item
Rack Shelf
Includes
4U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Material
Cold Rolled Steel
Mounting
Wall Mount
Static/Stationary Weight Capacity
149.91 lb
Green Environmental Attribute
Environmentally Friendly
Application
Switch, Networking, Router, UPS, Server, Patch Panel
Color
Black
Features
Heavy Duty
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.