
WALLMOUNT BRACKET 8U W SHELF
Mfr # SRWO8UBRKTSHELF
Zoro # G612190356
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Depth
15"
Includes
8U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, Shelf, 24 x 12-24 Mounting Screws, Instruction Sheet
Width
19.86 in
Height
17.68 in
Finishing
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO8UBRKTSHELF
Zoro #
G612190356
UPC #
37332262967
Country of Origin
China
Dimensions
Depth
15"
Width
19.86 in
Height
17.68 in
Details
Item
Mounting Bracket
Includes
8U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, Shelf, 24 x 12-24 Mounting Screws, Instruction Sheet
Finishing
Black Powder Coat
Durability
Wear Resistant, Damage Resistant
Maximum Load Capacity
150 lb
Device Supported
Network Switch, Rack Equipment, UPS, Patch Panel, Wireless Access Point, Switch, Router
Environmentally Friendly
Yes
Mount Pattern
Universal
Product Line
SmartRack
Color
Black
Features
Space Saving Design, Right/Left Hinge, Durable, Heavy Duty
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.