Zoro Homepage

Wallmount Rack, 12U, UPS depth, Acrylic

  • Mfr # SRW12USDPG

  • Zoro # G5176188


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Depth
3 to 24-1/2 in
Color
Black
Size
25.06 x 23.63 x 25-1/2 in
Height
25.06 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12USDPG
Zoro #
G5176188
UPC #
37332189721
Country of Origin
China

Dimensions

Depth
3 to 24-1/2 in
Size
25.06 x 23.63 x 25-1/2 in
Height
25.06 in
Width
23.63 in
Rack Width
19"
Rack Height
12U
Rack Depth
24.50"
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
24.5
Unit Dimensions (hwd / in.)
25.060 x 23.630 x 25.500
Factory Preset Rack Depth (in.)
10.42

Details

Item
Wallmount Rack,12U,UPS depth,Acrylic
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
64 lb
Product Name
SRW12USDPG SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet
Product Type
Rack Cabinet
Product Material
Acrylic, Steel
Assembly Required
No
Product Color
Black, Clear
Form Factor
Wall Mountable
Product Line
SmartRack
Static/Stationary Weight Capacity
200 lb
Application/Usage
UPS
Package Contents
SRW12USDPG SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Product Compliance
EIA/ECA-310-E; UKCA
Device Compatibility
Patch Panel; Network Switch; UPS
Rack Type
Small Enclosure
Weight Capacity - Stationary (lbs.)
200
Package Includes
SRW12USDPG SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;(20) 12-24 screws;(2) Keys;Owner's manual
Number of Vertical Mounting Rails
4
Grounding Details
Front and Back door frames

Description

Wallmount Rack,12U,UPS depth,Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.