Zoro Homepage

Wallmount Rack, 12U, UPS depth, UPS depth

  • Mfr # SRW12USDP

  • Zoro # G5176197


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Depth
3 to 24-1/2 in
Color
Black
Height
25.06 in
Size
25.06 x 23.63 x 25-1/2 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12USDP
Zoro #
G5176197
UPC #
37332189691
Country of Origin
China

Dimensions

Depth
3 to 24-1/2 in
Height
25.06 in
Size
25.06 x 23.63 x 25-1/2 in
Width
23.63 in
Rack Depth
24.50"
Rack Width
19"
Rack Height
12U
Factory Preset Rack Depth (in.)
10.42
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
24.5
Unit Dimensions (hwd / in.)
25.060 x 23.630 x 25.500

Details

Item
Wallmount Rack,12U,UPS depth,UPS depth
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
63.5 lb
Product Type
Rack Cabinet
Assembly Required
No
Package Contents
SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x12-24 Screws, 2 x Keys, Owner's Manual
Product Color
Black
Static/Stationary Weight Capacity
200 lb
Maximum Weight Capacity
200 lb
Form Factor
Wall Mountable
Application/Usage
UPS
Product Line
SmartRack
Product Name
SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back
Device Compatibility
Patch Panel; Network Switch; UPS
Product Compliance
EIA/ECA-310-E; UKCA
Package Includes
SRW12USDP SmartRack 12U UPS-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;(20) 12-24 screws;(2) Keys;Owner's manual
Grounding Details
Front and Back door frames
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Rack Type
Small Enclosure
Weight Capacity - Stationary (lbs.)
200
Number of Vertical Mounting Rails
4

Description

Wallmount Rack,12U,UPS depth,UPS depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.