Zoro Homepage

Wallmount Rack, 15U, Hinged, Acrylic

  • Mfr # SRW15USG

  • Zoro # G5176160


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Size
30.33 x 23.62 x 21.6 in
Height
30.33 in
Color
Black
Width
23.62 in
Depth
3 to 20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW15USG
Zoro #
G5176160
UPC #
37332187369
Country of Origin
China

Dimensions

Size
30.33 x 23.62 x 21.6 in
Height
30.33 in
Width
23.62 in
Depth
3 to 20-1/2 in
Rack Width
19"
Rack Height
15U
Rack Depth
10.42"
Unit Dimensions (hwd / in.)
30.330 x 23.620 x 21.600
Minimum Device Depth (in.)
3
Factory Preset Rack Depth (in.)
10.42
Maximum Device Depth (in.)
20.5

Details

Item
Wallmount Rack,15U,Hinged,Acrylic
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
88.2 lb
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Product Color
Black Powder Coat
Product Type
Rack Cabinet
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
200 lb
Assembly Required
No
Package Contents
SRW15USG SmartRack 15U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
Application/Usage
Patch Panel, LAN Switch
Product Name
SRW15USG SmartRack 15U Low-Profile Switch-Depth WallMount Rack Enclosure Cabinet
Product Material
Steel, Acrylic
Package Includes
SRW15USG SmartRack 15U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;(20) 12-24 screws;(2) Keys;Owner's manual
Grounding Details
Front and Back door frames
Rack Type
Half-Height Enclosure
Device Compatibility
Patch Panel; Network Switch; UPS
Product Compliance
EIA/ECA-310-E; UKCA
Number of Vertical Mounting Rails
4
Weight Capacity - Stationary (lbs.)
200

Description

Wallmount Rack,15U,Hinged,Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.