Zoro Homepage

Wallmount Rack, 18U, Hinged, UPS depth

  • Mfr # SRW18USDP

  • Zoro # G5176118


product price: $979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
23-1/2 in
Depth
3 to 24-1/2 in
Color
Black
Size
35.61 x 23-1/2 x 25.98 in
Height
35.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18USDP
Zoro #
G5176118
UPC #
37332189707
Country of Origin
China

Dimensions

Width
23-1/2 in
Depth
3 to 24-1/2 in
Size
35.61 x 23-1/2 x 25.98 in
Height
35.61 in
Rack Width
19"
Rack Height
18U
Rack Depth
24.50"
Minimum Device Depth (in.)
3
Unit Dimensions (hwd / in.)
35.610 x 23.500 x 25.980
Factory Preset Rack Depth (in.)
9.84
Maximum Device Depth (in.)
24.5

Details

Item
Wallmount Rack,18U,Hinged,UPS depth
Color
Black
Type
Enclosure
Load Capacity
250 lb
Weight
100.9 lb
Static/Stationary Weight Capacity
250 lb
Product Type
Rack Cabinet
Product Material
Steel
Application/Usage
UPS
Assembly Required
No
Product Color
Black
Package Contents
SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
250 lb
Form Factor
Wall Mountable
Product Name
SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back
Rack Type
Half-Height Enclosure
Weight Capacity - Stationary (lbs.)
250
Number of Vertical Mounting Rails
4
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Device Compatibility
Patch Panel; Network Switch; UPS
Package Includes
SRW18USDP SmartRack 18U UPS-Depth Wall-Mount Rack Enclosure Cabinet;(42) M6 screws;(42) M6 cage nuts;(42) M6 washers;(42) 12-24 screws;(2) Keys;Owner's manual
Grounding Details
Front and Back door frames
Product Compliance
EIA/ECA-310-E; UKCA

Description

Wallmount Rack,18U,Hinged,UPS depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.