Zoro Homepage

Wallmount Rack, 21U, Switch Depth

  • Mfr # SRW21U

  • Zoro # G5176090


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
40.87 in
Width
23.63 in
Depth
3 to 16-1/2 in
Size
40.87 x 23.63 x 17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW21U
Zoro #
G5176090
UPC #
037332187321
Country of Origin
China

Dimensions

Height
40.87 in
Width
23.63 in
Depth
3 to 16-1/2 in
Size
40.87 x 23.63 x 17.72 in
Rack Height
21U
Rack Depth
16.50"
Rack Width
19"
Unit Dimensions (hwd / in.)
40.870 x 23.630 x 17.720
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
16.5

Details

Item
Wallmount Rack,21U,Switch Depth
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
51 lb
Product Name
SmartRack 21U Wall-Mount Standard-Depth Rack Enclosure Cabinet
Maximum Weight Capacity
200 lb
Product Color
Black
Assembly Required
No
Product Type
Rack Cabinet
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
200 lb
Package Contents
SmartRack 21U Wall-Mount Standard-Depth Rack Enclosure Cabinet, 44 x M6 Screws, 44 x M6 Cage Nuts, 44 x M6 Cup Washers, 44 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Product Line
SmartRack
Weight Capacity - Stationary (lbs.)
200
Product Certifications
UL 60950-1
Product Compliance
EIA/ECA-310-E; UKCA
Device Compatibility
Patch Panel; Network Switch; UPS
Number of Vertical Mounting Rails
2
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Rack Type
Half-Height Enclosure
Package Includes
SRW21U SmartRack 21U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet;(44) M6 screws;(44) M6 cage nuts;(44) M6 cup washers;(44) 12-24 screws;Removable mounting plate;(3) Mounting plate screws;(2) Keys;Owner's manual
Grounding Details
Front and Back door frames

Description

Wallmount Rack,21U,Switch Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.