Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallmount Rack 4U Vertical Rack Bracket 175lb Capacity

  • Mfr # SRWALLBRKT4U

  • Zoro # G6777908


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
EIA-Standard 19 in. 2-Post Rack Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRWALLBRKT4U
Zoro #
G6777908
UPC #
37332203205
Country of Origin
China

Details

Item
Mounting Bracket
For Use With
EIA-Standard 19 in. 2-Post Rack Equipment

Description

Wallmount Rack 4U Vertical Rack Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.