WALLMOUNT RACK ENCL
Mfr # UPSWM
Zoro # G916052749
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Depth
13.50 in
Device Supported
UPS
Environmentally Friendly
Yes
Height
12.75 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPSWM
Zoro #
G916052749
UPC #
37332139306
Country of Origin
China
Dimensions
Depth
13.50 in
Height
12.75 in
Width
9.10 in
Details
Device Supported
UPS
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
UPSWM Wall Mount Bracket, Mounting Hardware, 1 x Velcro Safety Strap
Compatible With
Tripp Lite BP24V14 Battery Pack Tripp Lite UPS System: BCPERSONAL300,BCPERSONAL450,BCPRO600,BCPRO850,BCPRO1050,BCPRO1400,INTERNETOFFICE500,INTERNETOFFICE700,OMNISMART300,OMNISMART350HG,OMNISMART450HG,OMNISMART500,OMNISMART700,OMNISMART1050,ONMISMART1400,OMNISMART1400HG,OMNIVS800,OMNIVS1000,OMNIVS1500XL,SMART550USB,SMART700,SMART700SER,SMART700HG,SMART750USB,SMART1050,SMART1200XLHG,SMART1500,SMART1500XL,TE600,TE1200
Material
Metal
Item
Mounting Bracket
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.