Zoro Homepage

Wallmount Rack Enclosure Cooli

  • Mfr # SRXFANWM

  • Zoro # G5463693


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
5.2"
Depth
1.6"
Width
5.2"
Product Type
Cooling Fan
Compatibility
Tripp Lite SmartRack Wall-Mount Rack Enclosure Cabinets: SRW6U, SRW9U, SRW10US, SR12UB, SRW12U, SRW12US, SRW12US33, SRW12USG, SRW18US, SRW26US
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRXFANWM
Zoro #
G5463693
UPC #
37332243195
Country of Origin
China

Dimensions

Height
5.2"
Depth
1.6"
Width
5.2"

Details

Product Type
Cooling Fan
Compatibility
Tripp Lite SmartRack Wall-Mount Rack Enclosure Cabinets: SRW6U, SRW9U, SRW10US, SR12UB, SRW12U, SRW12US, SRW12US33, SRW12USG, SRW18US, SRW26US

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.