
WHT DESK CLAMP TO NA SURGE POWER STRIPS
Mfr # CLAMPUSW
Zoro # G212352741
product price: $18.79
/eaKey Features
Material
EVA Foam, Acrylonitrile Butadiene Styrene (ABS)
Width
2.80 in
Depth
1.89 in
Height
3.90 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLAMPUSW
Zoro #
G212352741
UPC #
37332255617
Country of Origin
China
Dimensions
Width
2.80 in
Depth
1.89 in
Height
3.90 in
Details
Item
Clamp Mount
Material
EVA Foam, Acrylonitrile Butadiene Styrene (ABS)
Color
White
Features
Durable, Cable Clip, Heavy Duty
Device Supported
Surge Protector, Power Strip
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.