
WIRE MESH CABLE TRAY 10 PACK
Mfr # SRWB12210STR10
Zoro # G112130159
product price: $1,008.99
/pk 10, $100.90/eaKey Features
Material
Steel
Width
12.60 in
Depth
118.11 in
Height
2.36 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWB12210STR10
Zoro #
G112130159
UPC #
37332262103
Country of Origin
China
Dimensions
Width
12.60 in
Depth
118.11 in
Height
2.36 in
Details
Item
Cable Organizer
Material
Steel
Environmentally Friendly
Yes
Cable Manager Type
Cable Tray
Package Contents
10 x Wire Mesh Cable Trays -300 x 50 x 3000 mm, Installation Guide
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.