
WIRE MESH CABLE TRAY, 2PK
Mfr # SRWB12410X2STR
Zoro # G912130144
product price: $239.99
/pk 2, $120.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
12.60 in
Depth
59.06 in
Height
4.33 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWB12410X2STR
Zoro #
G912130144
UPC #
37332261236
Country of Origin
China
Dimensions
Width
12.60 in
Depth
59.06 in
Height
4.33 in
Details
Item
Cable Organizer
Material
Steel
Environmentally Friendly
Yes
Cable Manager Type
Cable Tray
Package Contents
Wire Mesh Cable Tray - 300 x 100 x 1500 mm (12 in. x 4 in. x 5 ft.), 2-Pack, 4 x Toolless Couplers, Installation Guide
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.