
WIRE MESH CABLE TRAY, 2PK
Mfr # SRWB6210X2STR
Zoro # G612130215
product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
6.69 in
Depth
59.06 in
Height
2.36 in
Cable Manager Type
Cable Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWB6210X2STR
Zoro #
G612130215
UPC #
37332260918
Country of Origin
China
Dimensions
Width
6.69 in
Depth
59.06 in
Height
2.36 in
Details
Item
Cable Organizer
Material
Steel
Cable Manager Type
Cable Tray
Package Contents
Wire Mesh Cable Tray - 150 x 50 x 1500 mm (6 in. x 2 in. x 5 ft.), 2-Pack, (4) Toolless Couplers , Installation Guide
Environmentally Friendly
Yes
Color
Black Powder Coat
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.