Zoro Homepage

WIRE MESH CABLE TRAY, 6PK

  • Mfr # SRWB18410STR6

  • Zoro # G512130247


product price: $999.99
/pk 6, $166.67/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
18.50 in
Depth
118.11 in
Height
4.33 in
Package Contents
Wire Mesh Cable Tray - 450 x 100 x 3000 mm (18 in. x 4 in. x 10 ft.), 6 Pack, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWB18410STR6
Zoro #
G512130247
UPC #
37332262141
Country of Origin
China

Dimensions

Width
18.50 in
Depth
118.11 in
Height
4.33 in

Details

Item
Cable Organizer
Material
Steel
Package Contents
Wire Mesh Cable Tray - 450 x 100 x 3000 mm (18 in. x 4 in. x 10 ft.), 6 Pack, Installation Guide
Cable Manager Type
Cable Tray
Environmentally Friendly
Yes
Color
Black Powder Coat
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.