Wiring Enclosure, 150 lb cap.
Mfr # SRWF10UMOD
Zoro # G816556859
product price: $768.99
/ea
Free Shipping & Returns
Key Features
Number of Vertical Rails
2
Color
Black
Overall Height
35 1/2 in
Finish
Powder Coated
Product Type
Rack Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWF10UMOD
Zoro #
G816556859
UPC #
037332252876
Country of Origin
China
Dimensions
Overall Height
35 1/2 in
Overall Depth
10 3/4 in
Device Depth - Maximum
16.5 in
Overall Width
20 in
Manufacturers Warranty Length
5 yr
Details
Number of Vertical Rails
2
Color
Black
Finish
Powder Coated
Product Type
Rack Enclosure
Rack Units
5
Item
Wiring Enclosure
Includes
(2) Pre-Installed 1U Shelves, Adjustable Equipment Brackets
Standards
EIA/ECA-310-E, RoHS
Includes Mounting Hardware
Yes
Overall Load Capacity
150 lb
Features
Material
Steel
Description
Wiring Enclosure, Product Type Rack Enclosure, Color Black, Features Easy Cable Routing While Preventing Dust from Entering, (4) RJ45 Jacks are Built into the Rack Cabinet, Meets Payment Card Industry Standards, Rugged 5U Enclosure Ideal for Housing Regular Rack and Non-Rack Network Equipment, The Reversible Front Door Locks Securely with a Built-In Combination Lock, Keeps Equipment Cool, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 35 1/2 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.